Shop ALLPOINTS
See all product information
Create Account
282294 Grinding Stone - Diamond For Hobart
Mfr # 282294
Zoro # G304880732
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Height
1 in
Width
3 in
Fits Brand
Hobart
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282294
- Zoro #
- G304880732
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Grinding Stone
- Fits Brand
- Hobart
Description
diamond surface stone fits hobart 2612, 2712e, 2812, 2912