Shop ALLPOINTS
See all product information
Create Account
282316 Ceiling Plate For Panasonic Microwave
- Mfr # 282316
- Zoro # G804880911
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
15 in
Fits Brand
Panasonic Microwave
Weight
0.8 lb
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282316
- Zoro #
- G804880911
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 2 in
- Length
- 15 in
- Width
- 15 in
Details
- Item
- Ceiling Plate
- Fits Brand
- Panasonic Microwave
- Weight
- 0.8 lb
Description
panasonic ne-(1257r, 1757a)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.