Shop ALLPOINTS
See all product information
Create Account
282400 Breaker Strip For Perlick Refrigeration
Mfr # 282400
Zoro # G904880835
product price:Â
$
1,120.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Perlick Refrigeration
Length
11 in
Weight
0.4 lb
Height
3 in
For Use With
Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282400
- Zoro #
- G904880835
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 3 in
- Width
- 11 in
Details
- Fits Brand
- Perlick Refrigeration
- Weight
- 0.4 lb
- For Use With
- Refrigeration
- Item
- Breaker Strip
Description
breaker collar strip gray plastic, 10-5/8" x 10-5/8" x 2-1/8". perlick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov