Shop ALLPOINTS
See all product information
Create Account
263357 Kason 10172Bc0006 Latch, Offst Hndl For Kason
Mfr # 263357
Zoro # G504895451
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
11 in
Weight
2 lbs
Fits Brand
Kason
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263357
- Zoro #
- G504895451
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2 lbs
- Fits Brand
- Kason
- Item
- Kason 10172bc0006 Latch
Description
magnetic latch curved offset handle with lock & key length 10-1/2" width 1" inside screw centers 4-5/8" outside screw centers 5-1/4" for series: 2824, 9175, 172