Shop ALLPOINTS
See all product information
Create Account
2881076 Light, Indicator, Green, 28V, .6W For Accu-Temp
Mfr # 2881076
Zoro # G104889003
product price:Â
$
61.59
/ea
Key Features
Weight
0.01 lb
Height
1 in
Width
1 in
Fits Brand
Accu-Temp
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2881076
- Zoro #
- G104889003
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Accu-Temp
- Item
- Indicator Light
Description
color: green material: plastic length: 1 1/4" | 32 mm voltage: 28 v ac electrical wattage: 0.6 outer diameter: 1/2" | 13 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.