Shop ALLPOINTS
See all product information
Create Account
2891058 Relay, Solid State (240V) For Marshall Air Products
Mfr # 2891058
Zoro # G204889248
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Weight
0.01 lb
Width
6 in
Fits Brand
Marshall Air Products
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2891058
- Zoro #
- G204889248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 2 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Marshall Air Products
- Item
- Solid State Relay
Description
length: 2-1/4" | 57 mm voltage: 240 v ac amp: 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov