Shop ALLPOINTS
See all product information
Create Account
2941065 Rod, Torque, 7/16Hex End, Revers For Anthony International, California
Mfr # 2941065
Zoro # G304896276
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Width
29 in
Height
1 in
Fits Brand
Anthony International
Length
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2941065
- Zoro #
- G304896276
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 29 in
- Height
- 1 in
- Length
- 29 in
Details
- Item
- Torque Rod
- Weight
- 0.2 lb
- Fits Brand
- Anthony International
Description
material: steel length: 29" | 737 mm outer diameter: 7/8" bushing | 22 mm bushing | 3/16" rod | 5 mm rod type: for reversible doors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov