Shop ALLPOINTS
See all product information
Create Account
2941074 Gasket, Ref, 29-7/8"X 60-11/16" For Anthony International, California
Mfr # 2941074
Zoro # G004881572
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Anthony International
Length
16 in
Width
16 in
Height
2 in
Weight
1.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2941074
- Zoro #
- G004881572
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 2 in
Details
- Item
- Ref Gasket
- Fits Brand
- Anthony International
- Weight
- 1.4 lbs
Description
width: 29 7/8" | 759 mm height: 60 11/16" | 1541 mm gasket type: 4 sided, magnetic, push-in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov