Shop ALLPOINTS
See all product information
Create Account
2982022 Kit, Vacuum Brkr, 1/4, 3/8, 1/2" For Champion Dishwasher
Mfr # 2982022
Zoro # G804880324
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
2 in
Length
6 in
Fits Brand
Champion
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2982022
- Zoro #
- G804880324
- UPC #
- -
- Country of Origin
- United States
- Item
- Vacuum Brkr Kit
- Fits Brand
- Champion
- Weight
- 0.1 lb
Description
color: black material: plastic includes: (3) plungers, (2) o-rings, nylon washer note: for 1/4", 3/8" and 1/2" npt vacuum breakers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.