Shop ALLPOINTS
See all product information
Create Account
1971177 Holder, Orifice, Repair Kit For Duke Manufacturing
Mfr # 1971177
Zoro # G104897053
product price:Â
$
77.59
/ea
Key Features
Length
13 in
Weight
0.1 lb
Width
13 in
Height
1 in
Fits Brand
Duke Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971177
- Zoro #
- G104897053
- UPC #
- -
- Country of Origin
- United States
- Item
- Repair Kit
- Weight
- 0.1 lb
- Fits Brand
- Duke Manufacturing
Description
material: brass length: 1 3/8" thread: 27 compression: 3/8"