This item is Discontinued.

Allpoints 3 Ph Line Monitor 18-30Vac 441891

3 Ph Line Monitor 18-30Vac (Discontinued)

  • Mfr # 441891
  • Zoro # G102283162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
441891
Zoro #
G102283162
UPC #
-
Country of Origin
United States

Description

Icm401 Three-Phase Line Voltage Monitor Offering Protection;Against Phase Loss/Reversal And Unbalance.;50/60 Hz, 190-600 Vac (18-30 Control Vac);Voltage: 190-600 Vac;Frequency: 50/60 Hz;Control: 18-30 Vac;Output:;- Relay, Spdt;- N.O.: 10 Amps ;Weight: 0.2;Height: 1.25", Width: 3", Length: 3.2"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.