Shop ALLPOINTS
See all product information
Create Account
32-1071 3 1/16" x 3 1/16" Gasket for Low Water Cutoff Float Assembly
- Mfr # 321071
- Zoro # G204881198
product price:Â
$
3.99
/ea
Sold in multiples of 9 for
$35.91
Key Features
Fits Brand
Low Water Cutoff
Length
3 in
Height
2 in
Weight
0.1 lb
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321071
- Zoro #
- G204881198
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Low Water Cutoff
- Item
- Gasket
- Weight
- 0.1 lb
Dimensions
- Length
- 3 in
- Height
- 2 in
- Width
- 3 in
Description
low water cut-off float assembly gasket. [ 3-1/16" x 3-1/16" ] [rubbery fibre ] [ black or green ] [ mount] 4ea 2-3/8" mt hole ctrs for lwco #32-1845 for low water cut-off float assembly # 42-1001 cleveland boiler market forge steamer/boiler
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.