Shop ALLPOINTS
See all product information
Create Account
321047 Container Assembly For Vita-Mix, Inc.
Mfr # 321047
Zoro # G404881042
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Fits Brand
Vita-Mix
Width
13 in
Length
13 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321047
- Zoro #
- G404881042
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Vita-Mix
- Item
- Container
- Weight
- 0.01 lb
Description
48 oz container assembly with ice blade and lid. vita-mix for use on vita-prep, drink machine, barboss and touch n go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.