Shop ALLPOINTS
See all product information
Create Account
321143 S/S Container For Waring Products
Mfr # 321143
Zoro # G204885585
product price:Â
$
1,584.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Length
1 in
Fits Brand
Waring
Width
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321143
- Zoro #
- G204885585
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- S/s Container
- Fits Brand
- Waring
Description
Allpoints 321143