Shop ALLPOINTS
See all product information
Create Account
68494 Dice Kit - 10 X 10 For Robot Coupe
Mfr # 68494
Zoro # G604880197
product price:Â
$
1,355.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Robot Coupe
Weight
2.7 lbs
Height
3 in
Length
9 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68494
- Zoro #
- G604880197
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 9 in
- Width
- 9 in
Details
- Fits Brand
- Robot Coupe
- Weight
- 2.7 lbs
- Item
- Dice Kit
Description
dicing kit, 10 mm x 10 mm robot coupe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov