Shop ALLPOINTS
See all product information
Create Account
321233 Kason 401Sa6063884 Strip Curtain For Kason
- Mfr # 321233
- Zoro # G704881117
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Weight
15 lbs
Width
49 in
Height
3 in
Length
49 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321233
- Zoro #
- G704881117
- UPC #
- -
- Country of Origin
- United States
- Weight
- 15 lbs
- Item
- Strip Curtain
- Fits Brand
- Kason
Dimensions
- Width
- 49 in
- Height
- 3 in
- Length
- 49 in
Description
easimount strip curtain lightweight aluminum track, ( strips slide in ) 38" x 84", fits opening 34" x 78", 8 strips, 6" wide temperature range-20 to 140 f
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.