321235 Kason 401Sa6064684 Strip Curtain For Kason
- Mfr # 321235
- Zoro # G004879760
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Length
49 in
Weight
17.4 lbs
Width
49 in
Height
3 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321235
- Zoro #
- G004879760
- UPC #
- -
- Country of Origin
- United States
- Weight
- 17.4 lbs
- Item
- Strip Curtain
- Fits Brand
- Kason
Dimensions
- Length
- 49 in
- Width
- 49 in
- Height
- 3 in
Description
easimount strip curtain lightweight aluminum track, ( strips slide in ) 46" x 84", fits opening 42" x 78", 10 strips, 6" wide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.