Shop ALLPOINTS
See all product information
Create Account
321269 Funnel For Bunn-O-Matic
Mfr # 321269
Zoro # G504880020
product price:Â
$
36.65
/ea
Sold in multiples of 2 for $73.30
Key Features
Length
8 in
For Use With
Coffee Brewer
Weight
0.3 lb
Fits Brand
Bunn
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321269
- Zoro #
- G504880020
- UPC #
- -
- Country of Origin
- United States
- Item
- Funnel
- For Use With
- Coffee Brewer
- Weight
- 0.3 lb
- Fits Brand
- Bunn
Description
funnel assembly, black plastic, 6" dia bunn-o-matic