Shop ALLPOINTS
See all product information
Create Account
321679 O-Ring For Frymaster
Mfr # 321679
Zoro # G704884873
product price:Â
$
27.85
/ea
Sold in multiples of 2 for $55.70
Key Features
Width
1 in
Weight
0.01 lb
Fits Brand
Frymaster
Height
0.01 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321679
- Zoro #
- G704884873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 0.01 in
- Length
- 1 in
Details
- Item
- O-ring
- Weight
- 0.01 lb
- Fits Brand
- Frymaster
Description
this item is no longer available. call for more information and possible substitute.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov