Shop ALLPOINTS
See all product information
Create Account
321866 Mixing Bowl20 Qt
- Mfr # 321866
- Zoro # G904885243
product price:Â
$
1,865.99
/ea
Free Shipping & Returns
Key Features
Weight
9.8 lbs
Width
12 in
Length
12 in
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321866
- Zoro #
- G904885243
- UPC #
- -
- Country of Origin
- United States
- Weight
- 9.8 lbs
- Item
- Mixing Bowl
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 16 in
Description
stainless steel 20 qt mixing bowl hobart a-200, as-200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.