321930 Gasket, Door For Alto Shaam
- Mfr # 321930
- Zoro # G804881802
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Width
13 in
Length
13 in
Height
3 in
Fits Brand
Alto Shaam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321930
- Zoro #
- G804881802
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.6 lb
- Item
- Door Gasket
- Fits Brand
- Alto Shaam
Dimensions
- Width
- 13 in
- Length
- 13 in
- Height
- 3 in
Description
door gasket, 4 sided, gray 19-1/2" x 28" alto-shaam 1000-th-i, 1000-th-iii, 1000-th/iii, 1000-up, 1000-ups, 1000-ups/epl, 1200-th-iii, 1200-th/iii
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.