342022 Element - 208V/750W For Duke Manufacturing
- Mfr # 342022
- Zoro # G104888983
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Duke Manufacturing
Length
16 in
Height
1 in
Weight
0.01 lb
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342022
- Zoro #
- G104888983
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 16 in
- Height
- 1 in
- Width
- 16 in
Details
- Item
- Element
- Fits Brand
- Duke Manufacturing
- Weight
- 0.01 lb
Description
15-3/4" x 9-1/2" duke warmer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.