Shop ALLPOINTS
See all product information
Create Account
321937 Short Curtain For Champion Dishwasher
- Mfr # 321937
- Zoro # G604885284
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Champion
Height
3 in
Width
26 in
Length
26 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321937
- Zoro #
- G604885284
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 26 in
- Length
- 26 in
Details
- Fits Brand
- Champion
- Item
- Short Curtain
- Weight
- 1 lb
Description
short curtain, 24" x 6-1/4" champion 44, 44dr, 44drws, 44lt, 44ws, 54, 64, 66drpw, 66drwspw, 66lt, 66pwws, 72, 84
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.