Shop ALLPOINTS
See all product information
Create Account
51-1429 Baso Coaxial Thermocouple - 36"
- Mfr # 511429
- Zoro # G704896456
product price:Â
$
40.69
/ea
Sold in multiples of 2 for
$81.38
Key Features
Weight
0.2 lb
Height
4 in
Length
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511429
- Zoro #
- G704896456
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Coaxial Thermocouple
Dimensions
- Height
- 4 in
- Length
- 4 in
- Width
- 4 in
Description
36" baso coaxial thermocouple, 20-30 mv coaxial thermocouple threads = 11/32"-32. johnson control k15da-36d groen kettle where applicable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.