321955 Silicone Tubing - Foot For Hoshizaki Of America
- Mfr # 321955
- Zoro # G804885374
product price:Â
$
16.99
/ea
Sold in multiples of 4 for
$67.96
Key Features
Weight
0.1 lb
Length
12 in
For Use With
Ice Machine
Height
1 in
Fits Brand
Hoshizaki
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321955
- Zoro #
- G804885374
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- For Use With
- Ice Machine
- Item
- Silicone Tubing - Foot
- Fits Brand
- Hoshizaki
Dimensions
- Length
- 12 in
- Height
- 1 in
- Width
- 12 in
Description
silicone tubing, per ft. 1/2" od x 3/8" id 12.7mm od x 9.6mm id made from fda-sanctioned ingredients able to resist extreme temperature variation: -100f to 500f[u] translucent natural color for visual contact with the flow resilient, stretchable, and resistant to compression set odorless, tasteless, and inert good electrical and weatherability properties, resists u.v., ozone, gases, and moisture certified by the national sanitation foundation (nsf-51)[u] hoshizaki
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.