Shop ALLPOINTS
See all product information
Create Account
322110 Waterproof Seal 25X27X6 For Dynamic International (Hand Mixers)
Mfr # 322110
Zoro # G404887136
product price:Â
$
12.79
/ea
Sold in multiples of 3 for $38.37
Key Features
Length
0.01 in
Width
0.01 in
Height
0.01 in
Weight
0.01 lb
Fits Brand
Dynamic International
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 322110
- Zoro #
- G404887136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.01 in
- Width
- 0.01 in
- Height
- 0.01 in
Details
- Item
- Waterproof Seal 25x27x6
- Weight
- 0.01 lb
- Fits Brand
- Dynamic International
Description
waterproof seal 25mm id x 27mm od x 6mm thick dynamic mixer sd92
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.