Shop ALLPOINTS
See all product information
Create Account
34-1068 Warmer Element; 115V; 1000W; 18" x 8 1/2"
- Mfr # 341068
- Zoro # G004888816
product price:Â
$
56.19
/ea
Key Features
Height
2 in
Width
17 in
Weight
0.9 lb
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341068
- Zoro #
- G004888816
- UPC #
- -
- Country of Origin
- United States
- Item
- Warmer Element
- Weight
- 0.9 lb
Dimensions
- Height
- 2 in
- Width
- 17 in
- Length
- 17 in
Description
warmer element 115v 1000w 17 1/4" x 8-1/2" terminals flag w/screw for screw only use # 26-2345 hobart warmer cf11a, cf12, cf12a cf12b, cf13, cf701, cf711.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.