Shop ALLPOINTS
See all product information
Create Account
44-1387 24V Spark Module with Wire Harness
Mfr # 441387
Zoro # G404889352
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Width
7 in
Weight
0.8 lb
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441387
- Zoro #
- G404889352
- UPC #
- -
- Country of Origin
- United States
- Item
- Spark Module
- Weight
- 0.8 lb
Description
spark module w/wire harness ram module only is 44-1575 wire harness only is 38-1352 bakers pride southbend oven gb, gs old style.