Shop ALLPOINTS
See all product information
Create Account
34-1172 Dishwasher Heater; 208V, 3300W; 1 Phase
Mfr # 341172
Zoro # G604889527
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Length
13 in
Height
14 in
Weight
2.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341172
- Zoro #
- G604889527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 13 in
- Length
- 13 in
- Height
- 14 in
Details
- Item
- Phase Dishwasher Heater
- Weight
- 2.2 lbs
Description
immersion heater, [ 208v 3300w 1ph ] [ 13-1/2" x 12-1/2" x 4"l ] [terminals {stud/nut 10-32 }, vulcan dishwasher series a, cp, hp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov