Shop ALLPOINTS
See all product information
Create Account
34-1220 Oven Element; 208V; 3400W; 25 3/4" x 6 1/4"
Mfr # 341220
Zoro # G804889532
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
For Use With
Oven
Width
26 in
Weight
1.6 lbs
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341220
- Zoro #
- G804889532
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 26 in
- Length
- 26 in
Details
- For Use With
- Oven
- Weight
- 1.6 lbs
- Item
- Oven Element
Description
oven element, [ 208v 3400w 1ph ] [ 25-3/4" x 6-1/4" ] [terminals {flag }, hobart oven cn401, cr431.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov