Shop ALLPOINTS
See all product information
Create Account
481161 Hi-Limit For Bevles
Mfr # 481161
Zoro # G004880681
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Length
3 in
Fits Brand
Bevles
Width
3 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 481161
- Zoro #
- G004880681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 2 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Bevles
- Item
- Hi-limit
Description
disc type hi-limit, klixon bevles ca43-cv13hw, ca43-cv7, ca70-cv16, ca70-cv32hw, phc70-mp17ins, pica70-32ins-a, tender touch classic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov