Shop ALLPOINTS
See all product information
Create Account
34-1872 Heating Element; 120V, 800W; 7 1/4" x 8"
Mfr # 341872
Zoro # G104888822
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Height
2 in
Length
8 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341872
- Zoro #
- G104888822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 8 in
- Width
- 8 in
Details
- Weight
- 0.6 lb
- Item
- Heating Element
Description
top grill element, 120v, 800w, 7-1/4" x 8" wire leads w/ring terminals. star griddle gr10, gr10t, gr10i, gr10it, cg10i, cg10it
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov