Shop ALLPOINTS
See all product information
Create Account
2181297 Hairpin(.090" X 1-3/8") For Star Manufacturing
Mfr # 2181297
Zoro # G204880771
product price:Â
$
14.99
/ea
Sold in multiples of 3 for $44.97
Key Features
Weight
0.01 lb
Length
2 in
Width
2 in
Fits Brand
Star
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2181297
- Zoro #
- G204880771
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Star
- Item
- Hairpin
Description
material: steel length: 1 3/8" | 35 mm width: 1/2" | 13 mm