Shop ALLPOINTS
See all product information
Create Account
34-1889 Top Griddle Element; 208/240V; 600/800W; 10 1/2" x 11 1/2"
Mfr # 341889
Zoro # G504889115
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Height
11 in
Length
10 in
Weight
0.8 lb
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341889
- Zoro #
- G504889115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11 in
- Length
- 10 in
- Width
- 10 in
Details
- For Use With
- Range
- Item
- Griddle Element
- Weight
- 0.8 lb
Description
top grill element, 208/240v, 600/800w, 10-1/2" x 11-1/2", 35" & 48" leads with ring terminals, star griddle cg14, cg14t, gr14, gr14t
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.