Shop ALLPOINTS
See all product information
Create Account
341038 Urn Heater240V 5000W
Mfr # 341038
Zoro # G004889585
product price:Â
$
1,657.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Width
13 in
Height
8 in
Weight
5.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341038
- Zoro #
- G004889585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Width
- 13 in
- Height
- 8 in
Details
- Item
- Urn Heater240v
- Weight
- 5.1 lbs
Description
immersion heater, 4" conduit box, requires minimun 2-3/8" mounting hole. [ 240v 5000w 3ph ] [ 11"l x 3-1/8"w x 1-15/16"d ]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov