Shop ALLPOINTS
See all product information
Create Account
2241216 Screw, Face Plate, Powerkut For Nemco
Mfr # 2241216
Zoro # G704884675
product price:Â
$
4.15
/ea
Sold in multiples of 10 for $41.50
Key Features
Width
0.01 in
Weight
0.01 lb
Length
0.01 in
Height
0.01 in
Fits Brand
Nemco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241216
- Zoro #
- G704884675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.01 in
- Length
- 0.01 in
- Height
- 0.01 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Nemco
- Item
- Face Plate Screw
Description
material: stainless steel length: 3/8" | 10 mm type: phillips head thread: #10-32
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov