Shop ALLPOINTS
See all product information
Create Account
341111 Dishwasher Heater208V 10000W 2"Npt For Champion Dishwasher
Mfr # 341111
Zoro # G404889390
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Fits Brand
Champion
Height
10 in
Weight
7.8 lbs
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341111
- Zoro #
- G404889390
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Champion
- Item
- Dishwasher Heater208v Npt
- Weight
- 7.8 lbs
Description
screw-in element 208v 10000w 3ph, dishwasher heater, size 2" npt, 21-1/8" inside length gasket included for gasket washer w/ 2" npt nut use # 26-1077 champion dishwasher
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.