Shop ALLPOINTS
See all product information
Create Account
341429 Warmer Element 240V 2400W 92-1/2" For Hatco Corp
Mfr # 341429
Zoro # G304889582
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Width
93 in
Height
1 in
Fits Brand
Hatco
Length
93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341429
- Zoro #
- G304889582
- UPC #
- -
- Country of Origin
- United States
- Item
- Warmer Element
- Weight
- 0.6 lb
- Fits Brand
- Hatco
Description
[ 240v 2400w 1ph ] [ 92-1/2"od ] [terminals {flag w/screw } , [10-32 ] old style 3/16" dia. see new style 1/4" dia elements if needed. hatco warmer