Shop ALLPOINTS
See all product information
Create Account
881467 Valve Body - Expansion Valve For Parker Hannifin
Mfr # 881467
Zoro # G204887404
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Fits Brand
Parker Hannifin
Weight
0.8 lb
Length
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881467
- Zoro #
- G204887404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Length
- 4 in
- Width
- 4 in
Details
- Fits Brand
- Parker Hannifin
- Item
- Valve
- Weight
- 0.8 lb
Description
"ce" balanced port, 1/8 thru 1/4 nominal tons
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov