Shop ALLPOINTS
See all product information
Create Account
341652 Toaster Element 240V 370W For Star Manufacturing
Mfr # 341652
Zoro # G504889351
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Width
1 in
Length
1 in
Height
1 in
Fits Brand
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341652
- Zoro #
- G504889351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Weight
- 0.2 lb
- Item
- Toaster Element
- Fits Brand
- Star
Description
toaster element, [ 240v 370w 1ph ] [ 6" x 5.75" ] [terminals {2ea 1/4"male tabs } 2 sided star toaster st102, st104
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov