Shop ALLPOINTS
See all product information
Create Account
341655 Oven Element 208V 3333W For Duke Manufacturing
Mfr # 341655
Zoro # G104888815
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Duke Manufacturing
Height
7 in
For Use With
Oven
Length
19 in
Weight
1.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341655
- Zoro #
- G104888815
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Duke Manufacturing
- Item
- Oven Element
- For Use With
- Oven
- Weight
- 1.5 lbs
Description
element [ 208v 3333w -ph ] [ 20.5" x 12" x 6.75" ] [terminals {screw 10-32 } duke oven