Shop ALLPOINTS
See all product information
Create Account
341704 Booster Element 208V 4000W For Hubbell, The Electric Heater Co.
Mfr # 341704
Zoro # G304889049
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hubbell
Length
16 in
Width
16 in
Height
2 in
Weight
1.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341704
- Zoro #
- G304889049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 2 in
Details
- Fits Brand
- Hubbell
- Item
- Booster Element
- Weight
- 1.5 lbs
Description
immersion element, 4000w, 208v 1-1/8" mpt with o-ring seal, 14-1/4" element length o-ring only is 32-1539 hubbel booster j model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.