Shop ALLPOINTS
See all product information
Create Account
341878 Element, Fryer - 230V4500W For Henny Penny
Mfr # 341878
Zoro # G604889046
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Weight
2.5 lbs
Height
1 in
Width
16 in
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341878
- Zoro #
- G604889046
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.5 lbs
- Fits Brand
- Henny Penny
- Item
- Element
Description
element, 230v, 4500w, [ 12-1/4" x 17" ], mount 5/8"-18 thd. [5/8" threaded connection with gasket & nuts ] henny penny fryer 500, 561, oe 100, 301, 302, 303