Shop ALLPOINTS
See all product information
Create Account
341995 Element 1.6Kw For Wilbur Curtis Co
- Mfr # 341995
- Zoro # G904888619
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Length
7 in
Weight
0.5 lb
For Use With
Coffee Brewer
Fits Brand
Wilbur Curtis Co
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341995
- Zoro #
- G904888619
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- For Use With
- Coffee Brewer
- Item
- Element
- Fits Brand
- Wilbur Curtis Co
Description
heating element, 120v. 1600w curtis hc-1d