Shop ALLPOINTS
See all product information
Create Account
8009116 720719 Baso Kit 36 & 48
- Mfr # 8009116
- Zoro # G804880881
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
1 lb
Length
26 in
Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009116
- Zoro #
- G804880881
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Item
- Baso Kit
Dimensions
- Height
- 3 in
- Length
- 26 in
- Width
- 26 in
Description
720719 baso safety valve kit-36 & 48rr i 3/8" fpt gas in/out, 1/8" npt pilot in/out. with 2 brass male connectors, 1/8" mpt x 1/4" cct nut & ferrule and ( 1 ) 1/4" steel tubing, 25-3/4" long. fits vulcan hart models 148l, 148lc, 160l, 160lc, 24l, 260l, 260lc, 260lcc, 36l, 36lc, 481l, 481lc, 48l, 60l, 60lc, 60lcc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.