342005 Element Kit - 208V For Blodgett Oven
- Mfr # 342005
- Zoro # G404889383
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Weight
0.8 lb
For Use With
Oven
Width
17 in
Height
1 in
Fits Brand
Blodgett
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342005
- Zoro #
- G404889383
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.8 lb
- For Use With
- Oven
- Item
- Element Kit
- Fits Brand
- Blodgett
Dimensions
- Width
- 17 in
- Height
- 1 in
- Length
- 17 in
Description
immersion element, 208v, 6000w 6kw, 4 terminals, 16-1/2" long overall blodgett combination oven steamer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.