Shop ALLPOINTS
See all product information
Create Account
342093 Heating Element -Bottom, 240V For Lincoln Manufacturing
Mfr # 342093
Zoro # G204888661
product price:Â $1,025.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Width
22 in
Height
2 in
Weight
0.9 lb
Fits Brand
Lincoln
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342093
- Zoro #
- G204888661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22 in
- Width
- 22 in
- Height
- 2 in
Details
- Weight
- 0.9 lb
- Fits Brand
- Lincoln
- Item
- Heating Element
Description
heating element, bottom, 240v, 1200w 21-3/4" long overall, lincoln oven 1622, 1623, 1628, 1629
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.