Shop ALLPOINTS
See all product information
Create Account
38-1084 Signal Light; 3/8" x 1-5/16"; Amber; 125V
Mfr # 381084
Zoro # G804889143
product price:Â
$
5.15
/ea
Sold in multiples of 6 for $30.90
Key Features
Weight
0.1 lb
Length
2 in
Width
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381084
- Zoro #
- G804889143
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Item
- Signal Light Amber
Description
signal light, 125v [ fits hole 3/8" x 1-5/16" ] [ 1/4" tabs ] [color amber] [ type hat flat ] [ bezel chrome] [ fastener lock tabs] toastmaster toaster 1514bk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov