Shop ALLPOINTS
See all product information
Create Account
85-1011 Female Quick Disconnect 3/16" Wire Gauge: 14-16 - 100/Box
Mfr # 851011
Zoro # G804889013
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Width
2 in
Height
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851011
- Zoro #
- G804889013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 2 in
- Length
- 2 in
Details
- Item
- Quick Disconnect
- Weight
- 0.1 lb
Description
nickel plated female quick disconnect, 100/bx 3/16" flat female push-on wire gauge 14-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA