Shop ALLPOINTS
See all product information
Create Account
38-1292 Type SO Power Cord; 3 Wire; 10 Gauge; 600V; 30A; 25'
Mfr # 381292
Zoro # G404888782
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Weight
7.5 lbs
Width
17 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381292
- Zoro #
- G404888782
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 21 in
- Width
- 17 in
- Height
- 3 in
Details
- Weight
- 7.5 lbs
- Item
- Power Cord
Description
25 ft power cord, 3 wire amps 30 volts 600 gauge 10 type so, extra hard service jacket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.